Check Availability
  • JAMCO 

    Mobile Wrkstion,Steel,36"L,30"W,2 Shelf

  • Item # 9AM69
  • Mfr. Model # SN336P500GP
Mobile Wrkstion,Steel,36"L,30"W,2 Shelf
Qty
  • Web Price
    $812.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AM69
Mfr. Model # SN336P500GP
UNSPSC #24102006
Shipping Weight 190.001 lbs
Country of Origin USA *
Item Mobile Workstation
Mobile Workstation Components Drawers, Louvered Panel
Material Steel
No. of Drawers 2
No. of Shelves 2
Load Capacity 1400 lb.
Shelf Length 36"
Shelf Width 30"
Overall Length 42"
Overall Width 30"
Overall Height 58"
Work Surface Height 34"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Polyolefin
Caster Dia. 5"
Assembled/Unassembled Assembled
Number of Doors 0
Finish Powder Coated
Cart Color Gray
Panel (H x W) 19" x 36"
Drawer Height 5"
Drawer Width 16"
Drawer Depth 16"
Handle Tubular
Includes (32) 3"H x 4-1/8"W x 7-1/2"D Yellow Plastic Bins, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.