Check Availability
  • JAMCO 

    Mobile Wrkstion,Steel,36"L,24"W,2 Shelf

  • Item # 16C820
  • Mfr. Model # SV236P500GP
Mobile Wrkstion,Steel,36"L,24"W,2 Shelf
Qty
  • Web Price
    $763.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C820
Mfr. Model # SV236P500GP
UNSPSC #24102006
Shipping Weight 212.0 lbs
Country of Origin USA *
Item Mobile Workstation
Mobile Workstation Components Drawers
Material Steel
No. of Drawers 2
No. of Shelves 2
Load Capacity 1400 lb.
Shelf Length 36"
Shelf Width 24"
Overall Length 48"
Overall Width 24"
Overall Height 35"
Work Surface Height 35"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Urethane
Caster Dia. 5"
Assembled/Unassembled Assembled
Number of Doors 0
Finish Powder Coated
Cart Color Gray
Drawer Height 5"
Drawer Width 16"
Drawer Depth 16"
Handle Tubular With Tool Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms