Check Availability
  • JAMCO 

    Mobile Workstation, SS, 36" L, 18"W, 2 Shelf

  • Item # 5ZGK1
  • Mfr. Model # YR136U500
Mobile Workstation, SS, 36" L, 18"W, 2 Shelf
Qty
  • Web Price
    $1,129.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGK1
Mfr. Model # YR136U500
UNSPSC #24101501
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Mobile Workstation
Mobile Workstation Components Drawers
Material Stainless Steel
No. of Drawers 2
No. of Shelves 2
Load Capacity 1200 lb.
Shelf Length 36"
Shelf Width 18"
Overall Length 36"
Overall Width 18"
Overall Height 35"
Work Surface Height 35"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Urethane
Caster Dia. 5"
Assembled/Unassembled Assembled
Number of Doors 0
Finish Stainless Steel
Cart Color Silver
Drawer Height 4-1/4"
Drawer Width 16"
Drawer Depth 16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms