Check Availability
  • JAMCO 

    Mobile Workstation, SS, 36" L, 18"W, 2 Shelf

  • Item # 16D015
  • Mfr. Model # YK136U500
Mobile Workstation, SS, 36" L, 18"W, 2 Shelf
Qty
  • Web Price
    $1,599.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D015
Mfr. Model # YK136U500
UNSPSC #30161801
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Mobile Workstation
Mobile Workstation Components Drawers, Enclosed
Material Stainless Steel
No. of Drawers 2
No. of Shelves 2
Load Capacity 1200 lb.
Shelf Length 36"
Shelf Width 18"
Overall Length 36"
Overall Width 18"
Overall Height 34"
Work Surface Height 34"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Urethane
Caster Dia. 5"
Assembled/Unassembled Assembled
Number of Doors 0
Finish Stainless Steel
Cart Color Silver
Drawer Height 4-1/4"
Drawer Width 16"
Drawer Depth 16"
Drawer Load Rating 90 lb.
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions