Check Availability
  • JAMCO 

    Heavy Duty Storage Cabinet, Gray, 33" H X 36" W X 18" D, Assembled

  • Item # 18H208
  • Mfr. Model # JK136GP
Heavy Duty Storage Cabinet, Gray, 33" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $1,128.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed storage cabinet made at work surface height is built to secure your valuables or materials. Includes a lockable door with 2 keys, and 4 lockable drawers with 2 keys each. All welded construction. Cabinet capacity is 2000 lbs., evenly distributed.
Show More Close
 

Technical Specifications

Item # 18H208
Mfr. Model # JK136GP
UNSPSC #30161801
Shipping Weight 368.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 33"
Width of Cabinet 36"
Depth of Cabinet 18"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1200 lb.
Number of Doors 1
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 4
Finish - Cabinets Powder Coated
Includes (1) Lockable Door, (4) Lockable Drawers, Both with (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms