Check Availability
  • JAMCO 

    Heavy Duty Storage Cabinet, Gray, 33" H X 18" W X 24" D, Assembled

  • Item # 18H203
  • Mfr. Model # WP218GP
Heavy Duty Storage Cabinet, Gray, 33" H X 18" W X 24" D, Assembled
Qty
  • Web Price
    $409.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed storage cabinet can secure 2000 lb., evenly distributed, of your materials or valuables. Features all welded construction with 12 ga. doors that comes with 2 keys.
Show More Close
 

Technical Specifications

Item # 18H203
Mfr. Model # WP218GP
UNSPSC #30161801
Shipping Weight 85.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 33"
Width of Cabinet 18"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1200 lb.
Number of Doors 1
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (1) Lockable Door with (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms