Check Availability
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 78" H X 60" W X 24" D, Assembled

  • Item # 18H071
  • Mfr. Model # HU260BL
Heavy Duty Storage Cabinet, Black, 78" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $2,701.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty storage cabinet features all welded 14 ga. construction. Clearview doors have a 3-point locking system and open 180°. Each shelf has a 1,000 lb. capacity, evenly distributed. Legs allow for moving of empty unit with fork lift truck. Padlock not included.
Show More Close
 

Technical Specifications

Item # 18H071
Mfr. Model # HU260BL
UNSPSC #30161801
Shipping Weight 765.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 9
Finish - Cabinets Powder Coated
Includes Clearview Doors, (2) Adjustable Shelves, (9) Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms