Check Availability
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled

  • Item # 18H065
  • Mfr. Model # DJ248BL
Heavy Duty Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $1,301.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable storage cabinet is made of all welded 14 ga. construction with clearview doors that allow you to view your contents at any time. Lockable doors open a full 180°, and have a lever handle and 3 point locking system. Padlock not included.
Show More Close
 

Technical Specifications

Item # 18H065
Mfr. Model # DJ248BL
UNSPSC #30161801
Shipping Weight 486.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Clearview Doors, (4) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms