Check Availability
  • JAMCO 

    Heavy Duty Storage Cabinet, Black, 66" H X 36" W X 24" D, Assembled

  • Item # 18H048
  • Mfr. Model # ME236SFBL
Heavy Duty Storage Cabinet, Black, 66" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $1,036.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Closed storage cabinet holds and secures your valuables with all welded construction. Its 3 durable shelves are 12 ga. steel. Cabinet capacity is 2000 lbs., evenly distributed. Powder coated black finish. Padlock not included.
Show More Close
 

Technical Specifications

Item # 18H048
Mfr. Model # ME236SFBL
UNSPSC #30161801
Shipping Weight 330.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 36"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 600 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Padlock Hasp
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (3) Fixed Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms