Check Availability
  • JAMCO 

    Gray Stainless Steel Adjustable Shelf, 21-1/2" Width

  • Item # 23PA46
  • Mfr. Model # OY236
Gray Stainless Steel Adjustable Shelf, 21-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23PA46
Mfr. Model # OY236
UNSPSC #56111906
Catalog Page 1271
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Adjustable Shelf
Width 21-1/2"
Height 1"
Length 34-1/2"
Material Stainless Steel
Color Gray
Finish Premium Polished Stainless
For Use With 23PA34, 23PA38, 23PA42
Includes Shelf
Size 24" x 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close