This item has been discontinued.  For alternate products call 1-800-217-6872.

  • JAMCO 

    Gray Stainless Steel Adjustable Shelf, 15-1/2" Width

  • Item # 23PA45
  • Mfr. Model # OY148
Gray Stainless Steel Adjustable Shelf, 15-1/2" Width

Technical Specifications

Item # 23PA45
Mfr. Model # OY148
UNSPSC #56111906
Catalog Page 1269
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Adjustable Shelf
Width 15-1/2"
Height 1"
Length 46-1/2"
Material Stainless Steel
Color Gray
Finish Premium Polished Stainless
For Use With 23PA33, 23PA37, 23PA41
Includes Shelf
Size 18" x 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In