Check Availability
  • JAMCO 

    Fixed Height Work Table, 31" Depth, 30" Height, 60" Width,1400 lb. Load Capacity

  • Item # 9J730
  • Mfr. Model # LB360P501GP
Fixed Height Work Table, 31" Depth, 30" Height, 60" Width,1400 lb. Load Capacity
Qty
  • Web Price
    $504.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9J730
Mfr. Model # LB360P501GP
UNSPSC #24101501
Shipping Weight 158.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 31"
Width 60"
Load Capacity 1400 lb.
Height 30"
Color Gray
Workbench/Table Leg Type Straight
Caster Dia. 6"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Gauge 12
Finish Powder Coated
Caster Width 1-1/4"
Caster Material Polyolefin
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.