Check Availability
  • JAMCO 

    Fixed Height Work Table, 25" Depth, 30" Height, 48" Width,1200 lb. Load Capacity

  • Item # 5ZGJ0
  • Mfr. Model # YB248U500
Fixed Height Work Table, 25" Depth, 30" Height, 48" Width,1200 lb. Load Capacity
Qty
  • Web Price
    $817.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGJ0
Mfr. Model # YB248U500
UNSPSC #24101501
Shipping Weight 120.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 25"
Width 48"
Load Capacity 1200 lb.
Height 30"
Color Stainless
Workbench/Table Leg Type Straight
Caster Dia. 5"
Workbench/Table Frame Material Stainless Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 16
Finish Stainless Steel
Caster Width 1-1/4"
Caster Material Urethane
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions