Check Availability
  • JAMCO 

    Fixed Height Work Table, 30" Depth, 30" Height, 60" Width,1200 lb. Load Capacity

  • Item # 16D006
  • Mfr. Model # YB360U500
Fixed Height Work Table, 30" Depth, 30" Height, 60" Width,1200 lb. Load Capacity
Qty
  • Web Price
    $1,168.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D006
Mfr. Model # YB360U500
UNSPSC #24101501
Shipping Weight 156.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 30"
Width 60"
Load Capacity 1200 lb.
Height 30"
Color Stainless
Workbench/Table Leg Type Straight
Caster Dia. 5"
Workbench/Table Frame Material Stainless Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 16
Finish Stainless Steel
Caster Width 1-1/4"
Caster Material Urethane
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions