Check Availability
  • JAMCO 

    Fixed Height Work Table, 24" Depth, 34" Height, 48" Width,1200 lb. Load Capacity

  • Item # 16C343
  • Mfr. Model # LA248Z800GP
Fixed Height Work Table, 24" Depth, 34" Height, 48" Width,1200 lb. Load Capacity
Qty
  • Web Price
    $399.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C343
Mfr. Model # LA248Z800GP
UNSPSC #56111902
Shipping Weight 188.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 24"
Width 48"
Load Capacity 1200 lb.
Height 34"
Color Gray
Workbench/Table Leg Type Straight
Caster Dia. 8"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 12
Finish Powder Coated
Caster Material Semi-Pneumatic
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions