Check Availability
  • JAMCO 

    Fixed Height Work Table, 18" Depth, 28" Height, 24" Width,800 lb. Load Capacity

  • Item # 16C210
  • Mfr. Model # FW124U405BL
Fixed Height Work Table, 18" Depth, 28" Height, 24" Width,800 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C210
Mfr. Model # FW124U405BL
UNSPSC #24101501
Shipping Weight 53.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 18"
Width 24"
Load Capacity 800 lb.
Height 28"
Color Black
Workbench/Table Leg Type Straight
Caster Dia. 4"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Gauge 14
Finish Powder Coated
Caster Width 1-1/4"
Caster Material Urethane
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions