Check Availability
  • JAMCO 

    Black 12 ga.Steel Shelf, 36" Width

  • Item # 23PA55
  • Mfr. Model # AT460BL
Black 12 ga.Steel Shelf, 36" Width
Qty
  • Web Price
    $184.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23PA55
Mfr. Model # AT460BL
UNSPSC #24102004
Shipping Weight 126.0 lbs
Country of Origin USA *
Item Shelf
Width 36"
Height 1-1/2"
Length 60"
Material 12 ga.Steel
Color Black
Finish Powder Coated
For Use With Mfr. No.18H022, 18H015, 18H029
Includes (4)Lugs
Size 36" x 60"
* This product's country of origin is subject to change

Compliance and Restrictions