Check Availability
  • JAMCO 

    Black 12 ga.Steel Shelf, 30" Width

  • Item # 23PA52
  • Mfr. Model # AT348BL
Black 12 ga.Steel Shelf, 30" Width
Qty
  • Web Price
    $116.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23PA52
Mfr. Model # AT348BL
UNSPSC #24102004
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Shelf
Width 30"
Height 1-1/2"
Length 48"
Material 12 ga.Steel
Color Black
Finish Powder Coated
For Use With Mfr. No.18H019, 18H012, 18H026
Includes (4)Lugs
Size 30" x 48"
* This product's country of origin is subject to change

Compliance and Restrictions