Check Availability
  • JAMCO 

    Bin Cabinet, Total Number of Bins 0

  • Item # 18H190
  • Mfr. Model # HO236BL
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,294.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18H190
Mfr. Model # HO236BL
UNSPSC #30161801
Shipping Weight 439.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Deep/Louvered Panel
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 1
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Black
Gauge 14
Number of Cabinet Shelves 0
Number of Door Shelves 0
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Louvered Interior and Doors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms