Check Availability
  • JAMCO 

    Bin Cabinet, Total Number of Bins 0

  • Item # 18H184
  • Mfr. Model # HV248BL
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,208.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18H184
Mfr. Model # HV248BL
UNSPSC #30161801
Shipping Weight 450.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Standard
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 1
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Black
Gauge 14
Number of Cabinet Shelves 0
Number of Door Shelves 0
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes Louvered Interior
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms