Check Availability
  • JAMCO 

    Bin Cabinet, Total Number of Bins 12

  • Item # 18H113
  • Mfr. Model # DH248BL
Bin Cabinet, Total Number of Bins 12
Qty
  • Web Price
    $1,748.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18H113
Mfr. Model # DH248BL
UNSPSC #30161801
Shipping Weight 516.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Clearview
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 12
Total Number of Shelves 2
Total Number of Drawers 0
Bin Depth (8) 14-3/4", (4) 11"
Bin Height (8) 7", (4) 7"
Bin Width (8) 16-1/2", (4) 8-1/4"
Total Number of Door Bins 0
Bins per Cabinet 12
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Black
Gauge 14
Total Capacity 2000 lb.
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 1000 lb.
Cabinet Shelf W x D 46-1/2" x 21"
Number of Door Shelves 0
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System With Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms