This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JAMCO 

    Bin Cabinet, Total Number of Bins 16

  • Item # 18H109
  • Mfr. Model # GF236-BL
Bin Cabinet, Total Number of Bins 16

See alternate products available online.

Technical Specifications

Item # 18H109
Mfr. Model # GF236-BL
UNSPSC #30161801
Shipping Weight 455.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Clearview
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 16
Total Number of Shelves 1
Total Number of Drawers 3
Bin Depth 11"
Bin Height 7"
Bin Width 8-1/4"
Total Number of Door Bins 0
Bins per Cabinet 16
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Black
Gauge 14
Total Capacity 2000 lb.
Number of Cabinet Shelves 1
Cabinet Shelf W x D 34-1/2" x 21"
Number of Door Shelves 0
Inside Drawer H x W x D 4" x 12" x 15"
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System With Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms