Check Availability
  • JAMCO 

    Adjustable Height Work Table, Steel, 30" Depth, 30" to 38" Height, 72" Width,2000 lb. Load Capacity

  • Item # 16A192
  • Mfr. Model # FT306GP
Adjustable Height Work Table, Steel, 30" Depth, 30" to 38" Height, 72" Width,2000 lb. Load Capacity
Qty
  • Web Price
    $455.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A192
Mfr. Model # FT306GP
UNSPSC #56111902
Shipping Weight 202.0 lbs
Country of Origin USA *
Work Table Item Adjustable Height Work Table
Workbench/Table Surface Material Steel
Depth 30"
Width 72"
Load Capacity 2000 lb.
Height 30" to 38"
Color Gray
Workbench/Table Leg Type Folding
Edge Type Rounded
Top Thickness 12 ga.
Workbench/Table Frame Material Steel
Gauge 12
Workbench/Table Adjustment Bolted
Includes Table with 2 leg assemblies
Workbench/Table Assembly Unassembled
Finish Powder Coated
Workbench/Work Table Type Starter
No. of Shelves 1
* This product's country of origin is subject to change

Welcome Sign In