Check Availability
  • JAMCO 

    A-Frame Panel Truck, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type

  • Item # 9UDM8
  • Mfr. Model # PC248N800GP
A-Frame Panel Truck, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type
Qty
  • Web Price
    $597.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UDM8
Mfr. Model # PC248N800GP
UNSPSC #24101504
Shipping Weight 172.0 lbs
Country of Origin USA *
Item A-Frame Panel Truck
Load Capacity 1200 lb.
Overall Length 49"
Overall Width 25"
Overall Height 59"
Caster Dia. 8"
Caster Material Full-Pneumatic
Caster Type (2) Swivel, (2) Rigid
Caster Width 3"
Deck Material Steel
Deck Length 48"
Deck Width 24"
Deck Height 11"
Frame Material Steel
Finish Powder Coated
Color Gray
Handle Included No
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms