This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JAMCO 

    60 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 34" x 34", Manual Door Type

  • Item # 36WJ22
  • Mfr. Model # RC60GP
60 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 34" x 34", Manual Door Type

See alternate products available online.

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Hazardous Flammable Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Manual doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins and open a full 180°.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 36WJ22
Mfr. Model # RC60GP
UNSPSC #24112402
Catalog Page 0
Shipping Weight 495.0 lbs
Country of Origin USA *
Safety Storage Application Hazardous Waste and Drum Storage Cabinet
Safety Cabinet Type Standard
Capacity 60 gal.
Height 65"
Safety Cabinet Style Standard
Width 34"
Depth 34"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Gray
Number of Doors 2
Material Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 59"
Door Opening Width 30"
Handle Type Paddle
Additional Shelf GS334
Sump Capacity 8.3 gal.
Standards OSHA, NFPA Code 30, FM
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In