Check Availability
  • JAMCO 

    60 gal. Flammable Cabinet, 65" x 34" x 34", Self-Closing Door Type

  • Item # 8W412
  • Mfr. Model # BS60YP
60 gal. Flammable Cabinet, 65" x 34" x 34", Self-Closing Door Type
Qty
  • Web Price
    $1,412.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the full-height Jamco Flammable Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you a variety of flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Self-closing doors are mounted on 4" heavy-duty welded hinges with brass pins and have a fusible link that melts under fire conditions at 165°F. Includes grounding connector.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 8W412
Mfr. Model # BS60YP
UNSPSC #24112402
Shipping Weight 450.001 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Standard
Capacity 60 gal.
Height 65"
Safety Cabinet Style Standard
Width 34"
Depth 34"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Yellow
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Additional Shelf GS334
Standards OSHA, NFPA Code 30, UFC 79
Includes Flammable Label, Handle with Gripper Pad, (2) Keys, (2) 2" Flame Arrester Vents
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms