Check Availability
  • JAMCO 

    60 gal. Flammable Cabinet, 65" x 23" x 34", Manual Door Type

  • Item # 19T246
  • Mfr. Model # BA60YP
60 gal. Flammable Cabinet, 65" x 23" x 34", Manual Door Type
Qty
  • Web Price
    $954.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is easily identified for storage of flammable liquids, with powder-coated yellow finish and safety signage in large red letters. Galvanized steel shelves adjust on 2-1/2" centers. Lockable flush-mounted handle with 2 keys. Welded 18-ga. construction with 14-ga. door front panels for greater protection.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 19T246
Mfr. Model # BA60YP
UNSPSC #46182302
Catalog Page 1878
Shipping Weight 303.0 lbs
Country of Origin USA *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Slimline
Capacity 60 gal.
Height 65"
Safety Cabinet Style Slimline
Width 23"
Depth 34"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 4
Color Yellow
Number of Doors 1
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 59-3/4"
Door Opening Width 20-1/8"
Additional Shelf GS323
Sump Capacity 5.7 gal.
Standards OSHA, NFPA Code 30, FM
Includes All Welded Double Wall 18 ga. Construction with 1-1/2" Insulating Air Space, 2" Leakproof Sill to Contain Leaks, Lockable Flush Mounted Handle with 2 Keys, Door Has 3 Point Locking System and Radius Edges, Door is Double Walled (14 ga. Outside and 18 ga. Inside), 4" Heavy Duty Weld Hinges with Brass Pins, Galvanized Steel Shelves Adjust On 2-1/2" Centers, Twin 2" Flame Arrester Vents, Adjustable Leveling Feet, Safety Signage In Large Red Letters, Grounding Connector, Chemical Storage Maximum is Class I and II 60 gal. and Class III 120 gal.
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms