This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JAMCO 

    30 gal. Paint and Ink Cabinet, 35" x 34" x 18", Self-Closing Door Type

  • Item # 19T263
  • Mfr. Model # BN30RP
30 gal. Paint and Ink Cabinet, 35" x 34" x 18", Self-Closing Door Type

See alternate products available online.

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the Jamco Safety Flammable Paint and ink Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you a variety of flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Self-closing doors have 14-ga. front panels, are mounted on 4" heavy-duty welded hinges with brass pins, and open a full 180°. Includes grounding connector.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 19T263
Mfr. Model # BN30RP
UNSPSC #46182302
Shipping Weight 259.0 lbs
Country of Origin USA *
Safety Storage Application Paint and Ink Cabinet
Safety Cabinet Type Standard
Capacity 30 gal.
Height 35"
Safety Cabinet Style Standard
Width 34"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Red
Number of Doors 2
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 29-3/4"
Door Opening Width 31-1/16"
Additional Shelf GS134
Sump Capacity 4.49 gal.
Standards OSHA, NFPA Code 30, FM, UFC 79
Includes All Welded Double Wall 18 ga. Construction with 1-1/2" Insulating Air Space, 2" Leakproof Sill to Contain Leaks, Lockable Flush Mounted Handle with (2) Keys, Door Has (3) Point Locking System and Radius Edges, Door is Double Walled (14 ga. Outside and 18 ga. Inside), 4" Heavy Duty Weld Hinges with Brass Pins, Galvanized Steel Shelves Adjust On 2-1/2" Centers, Twin 2" Flame Arrester Vents, Adjustable Leveling Feet, Safety Signage In Large Red Letters, Grounding Connector, Self Close Door Shuts, Indexes and Latches Automatically As Fusible Link Melts Under Fire Conditions At 165 Degrees , Concealed Self Closing Mechanism, Chemical Storage Maximum is Class I and II 60 gal. and Class III 120 gal.
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Paint and Ink Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms