Check Availability
  • JAMCO 

    120 gal. Paint and Ink Cabinet, 65" x 43" x 34", Self-Closing Door Type

  • Item # 8G845
  • Mfr. Model # BN120RP
120 gal. Paint and Ink Cabinet, 65" x 43" x 34", Self-Closing Door Type
Qty
  • Web Price
    $1,782.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With double-walled 18-ga. steel construction and a lockable flush-mounted handle (with 2 keys), the full-height Jamco Flammable Paint and Ink Storage Cabinet keeps flammable and hazardous materials locked away, while a 2" leakproof sill helps contain any leaks. A 1-1/2" air space between walls provides excellent insulation. 2 galvanized steel shelves adjust on 3" centers to give you a variety of flexible storage options, and adjustable leveling feet help assure the cabinet's stability. Self-closing doors are mounted on 4" heavy-duty welded hinges with brass pins. Includes grounding connector.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 8G845
Mfr. Model # BN120RP
UNSPSC #24112402
Shipping Weight 496.0 lbs
Country of Origin USA *
Safety Storage Application Paint and Ink Cabinet
Safety Cabinet Type Standard
Capacity 120 gal.
Height 65"
Safety Cabinet Style Standard
Width 43"
Depth 34"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 5
Color Red
Material Galvanized Steel
Finish Powder Coated
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Additional Shelf GS343
Standards OSHA, NFPA Code 30, UFC 79
Includes Flammable Label, Handle with Gripper Pad, (2) Keys, (2) 2" Flame Arrester Vents
Rated For Flammable Storage Yes
Cabinet Height Range Full Height
Item Paint and Ink Safety Cabinet
* This product's country of origin is subject to change

Welcome Sign In