Check Availability
  • JAFRIB 

    Attack Line Fire Hose, Single Jacket, 2-1/2" Hose Inside Dia., 50 ft., Red

  • Item # 462F05
  • Mfr. Model # G50H25RR50NB
Attack Line Fire Hose, Single Jacket, 2-1/2" Hose Inside Dia., 50 ft., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462F05
Mfr. Model # G50H25RR50NB
UNSPSC #0
Shipping Weight 32.0 lbs
Country of Origin Spain *
Item Attack Line Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 2-1/2"
Hose Length 50 ft.
Coupling Material Brass
Color Red
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961
Working Pressure 300 psi
Fire Hose Product Group Attack Line Fire Hose
Lining Material Rubber
Burst Pressure 900 psi
Coupling Bowl Size 2-13/16"
Jacket Material Rubber
Test Pressure 600 psi
FM Approved No
UL Listed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms