Check Availability
  • JAFRIB 

    Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., Red

  • Item # 404P39
  • Mfr. Model # G50H15RR100P
Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404P39
Mfr. Model # G50H15RR100P
UNSPSC #46191603
Shipping Weight 36.0 lbs
Country of Origin Spain *
Item Attack Line Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 100 ft.
Coupling Material Aluminum
Color Red
Thread Type NPSH
Coupling Lug Style Rocker
Standards NFPA 1961
Working Pressure 300 psi
Fire Hose Product Group Attack Line Fire Hose
Lining Material Rubber
Burst Pressure 900 psi
Coupling Bowl Size 1-3/4"
Jacket Material Rubber
Test Pressure 600 psi
FM Approved No
UL Listed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms