Check Availability
  • JAECE 

    Stopper,Cellulose Actate,23-3/4mm,PK1000

  • Item # 45YJ95
  • Mfr. Model # JZ-N730
Stopper,Cellulose Actate,23-3/4mm,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YJ95
Mfr. Model # JZ-N730
UNSPSC #41121710
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Stopper
Stopper Size 23-3/4
Neck Size 23-3/4mm
Material of Construction Cellulose Acetate
Liner Box
Color White
Resists Most: Acids, Alchols, Bases and Esters
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.