Check Availability
  • JAECE 

    Stopper, Foam, 46-65mm, PK50

  • Item # 45YJ91
  • Mfr. Model # L800-E
Stopper, Foam, 46-65mm, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YJ91
Mfr. Model # L800-E
UNSPSC #41121710
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stopper
Stopper Size 46 to 65
Neck Size 46-65mm
Material of Construction Foam
Liner Plastic Bag
Color White
Resists Most: Acids, Alchols, Bases and Esters
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.