Check Availability
  • JACOBS 

    Keyless Drill Chuck, 0.0625" to 0.500" Capacity, 3/8-24 Mounting Size

  • Item # 3L966
  • Mfr. Model # JCM31037
Keyless Drill Chuck, 0.0625" to 0.500" Capacity, 3/8-24 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3L966
Mfr. Model # JCM31037
UNSPSC #27112807
Shipping Weight 0.65 lbs
Country of Origin China *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.500"
Capacity Min. 0.0625"
Mounting Size 3/8-24
Mounting Type Threaded
Nominal Capacity 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions