Check Availability
Keyless Drill Chuck, 0.040" to 0.375" Capacity, 3/8-24 Mounting Size
  • JACOBS 

    Keyless Drill Chuck, 0.040" to 0.375" Capacity, 3/8-24 Mounting Size

  • Item # 3L888
  • Mfr. Model # 30354
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3L888
Mfr. Model # 30354
UNSPSC #27112807
Shipping Weight 0.55 lbs
Country of Origin China *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.375"
Capacity Min. 0.040"
Mounting Size 3/8-24
Mounting Type Threaded
Nominal Capacity 3/8"

* This product's country of origin is subject to change

Compliance and Restrictions