Check Availability
  • JACOBS 

    Keyless Drill Chuck, 0.039" to 0.512" Capacity, 3/8-24 Mounting Size

  • Item # 2YCR6
  • Mfr. Model # 33362
Keyless Drill Chuck, 0.039" to 0.512" Capacity, 3/8-24 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for high-accuracy applications on conventional or CNC equipment, this keyless chuck has a self-tightening feature that automatically increases gripping force proportional to increased torque, preventing tool shank slippage in clockwise rotation. Automatic fitting eases quick tool changes.
Show More Close
 

Technical Specifications

Item # 2YCR6
Mfr. Model # 33362
UNSPSC #27112807
Catalog Page 2312
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.512"
Capacity Min. 0.039"
Mounting Size 3/8-24
Mounting Type Threaded
Nominal Capacity 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions