Check Availability
  • JACOBS 

    Chuck Key

  • Item # 4YP17
  • Mfr. Model # 14273
Chuck Key
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Handles are constructed of soft steel to reduce fracture risk under excessive loads. Nickel thumb grip handles offer increased leverage and user comfort. Self-ejecting models ensure key disengagement after tightening.
Show More Close
 

Technical Specifications

Item # 4YP17
Mfr. Model # 14273
UNSPSC #27111727
Catalog Page 2313
Shipping Weight 0.01 lbs
Country of Origin China *
Item Chuck Key
Pilot Size (In.) 1/4
Used On 1/4 and 3/8" Multicraft
Jacobs Equivalent 14273
Chuck Key Size KG1
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions