Check Availability
  • JACKSON SAFETY 

    Welding Safety Lens, External, PK10

  • Item # 43RX81
  • Mfr. Model # 30320
Welding Safety Lens, External, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY TrueSightâ„¢ II External Safety Lens is a top-quality polycarbonate lens that helps protect auto-darkening lenses on welding helmets and cutting goggles by absorbing sparks, smoke and impact. To prevent surface damage to welding filter plates and extend the life of your ADF, this clear safety plate should always be inserted in front (on the outside of the lens) for welding safety.
Show More Close
 

Technical Specifications

Item # 43RX81
Mfr. Model # 30320
UNSPSC #46181706
Shipping Weight 1.06 lbs
Country of Origin Taiwan *
Item Welding Safety Lens
Plate Size 3.25" x 4
Thickness 0.2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms