Check Availability
  • JACKSON SAFETY 

    V60 Nemesis Safety Inserts Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 28AD15
  • Mfr. Model # 38507
V60 Nemesis Safety Inserts Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V60 Safeview® Safety Glasses with RX Inserts are a convenient way to get prescription eyewear into your workplace. Simply fill your prescription at a local vision center with the included prescription insert that clicks into the eyeglass frame. Indoor/outdoor, anti-fog, polycarbonate lenses help protect the prescription insert from damage and provide 99.9% UVA/ UVB/UVC protection. Lightweight safety glasses have metallic blue frames with adjustable ratchet-action temples for a custom fit. Includes a neck cord.
Show More Close
 

Technical Specifications

Item # 28AD15
Mfr. Model # 38507
UNSPSC #46181802
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V60 Nemesis Safety Inserts
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Metallic Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Metallic Blue
Temple Style Adjustable, Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes RX Insert
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms