Check Availability
  • JACKSON SAFETY 

    V60 Nemesis Safety Inserts Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 28AD13
  • Mfr. Model # 38503
V60 Nemesis Safety Inserts Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V60 Safeview® Safety Glasses with RX Inserts are a convenient way to get prescription eyewear into your workplace. Simply fill your prescription at a local vision center with the included prescription insert that clicks into the eyeglass frame. Clear, anti-fog, polycarbonate lenses protect the prescription insert from damage and provide 99.9% UVA/ UVB/UVC protection. Lightweight safety glasses have black frames with adjustable ratchet-action temples for a custom fit. Include a neck cord.
Show More Close
 

Technical Specifications

Item # 28AD13
Mfr. Model # 38503
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V60 Nemesis Safety Inserts
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable, Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes RX Insert
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms