Check Availability
  • JACKSON SAFETY 

    V50 CUDAS Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 33VA61
  • Mfr. Model # 14466
V50 CUDAS Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V50 Cudas™ Safety Glasses have clear, anti-fog, scratch-resistant, polycarbonate lenses that provide 99.9% UVA/UVB/UVC protection. These durable safety glasses feature a durable, black, nylon frame with a 6 base curve that provides peripheral vision protection. Adjustable “Cudaslide” temples help customize your fit. Cudas glasses meet ANSI Z87.1+ standards for high impact.
Show More Close
 

Technical Specifications

Item # 33VA61
Mfr. Model # 14466
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V50 Cudas
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms