Check Availability
  • JACKSON SAFETY 

    V30 Nemesis VL Scratch-Resistant Safety Glasses , Bronze Lens Color

  • Item # 21A172
  • Mfr. Model # 20472
V30 Nemesis VL Scratch-Resistant Safety Glasses , Bronze Lens Color Safety Glasses,Bronze Safety Glasses,Bronze Safety Glasses,Bronze Safety Glasses,Bronze Safety Glasses,Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V30 Nemesis™ VL Safety Glasses have a sporty, stylish look with a lightweight, frameless design. This no-brow design with a 8.25 base curve, increases upward and peripheral vision and accommodates smaller faces with its compact profile. Bronze, scratch-resistant polycarbonate lenses provide 99.9% UVA/UVB/UVC protection. Durable camouflage frames with soft, slip-stop temples reduce slipping. Include a neck cord.
Show More Close
 

Technical Specifications

Item # 21A172
Mfr. Model # 20472
UNSPSC #46181802
Catalog Page 1657
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V30 Nemesis VL
Gender Unisex
Lens Color Bronze
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Camouflage
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Camouflage
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms