Check Availability
  • JACKSON SAFETY 

    V30 Nemesis Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 33VA55
  • Mfr. Model # 14481
V30 Nemesis Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V30 Nemesis™ Safety Glasses are designed with frameless, single-lens, wraparound protection. Safety eyewear is sporty, flexible, and lightweight. Durable black frame has soft-touch temples for added comfort. No-brow design increases upward peripheral vision and limits interference with hard hat suspension systems. Scratch-resistant, blue mirror, polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection. Include neck cord.
Show More Close
 

Technical Specifications

Item # 33VA55
Mfr. Model # 14481
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V30 Nemesis
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge, Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms