Check Availability
  • JACKSON SAFETY 

    V30 Nemesis S (Small) Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 28AC98
  • Mfr. Model # 38478
V30 Nemesis S (Small) Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V30 Nemesis™ S Safety Glasses have the stylish good looks and durable, lightweight construction of the original Nemesis safety eyewear, but with smaller dimensions. This sporty safety eyewear fits the smaller, slimmer head without adjustments. Clear, hard-coated, anti-fog lenses provide 99.9% UVA/ UVB/UVC protection. Wraparound black frame, with bright pink tips, has a base curve of 8 extending peripheral protection. Soft-touch temples add comfort. Includes a neck cord.
Show More Close
 

Technical Specifications

Item # 28AC98
Mfr. Model # 38478
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V30 Nemesis* S
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Narrow
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Pink
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms