Check Availability
  • JACKSON SAFETY 

    V20 ENVISION Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 33VA64
  • Mfr. Model # 14478
V20 ENVISION Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V20 Envision™ Safety Glasses feature four-point adjustable and ratchet temples to help create a custom fit with wraparound protection. Black, soft-grip temples add comfort. Clear, polycarbonate lenses are anti-fog, scratch-resistant, and provide 99.9% UVA/UVB/UVC protection. Brow guard provides added coverage against dust.
Show More Close
 

Technical Specifications

Item # 33VA64
Mfr. Model # 14478
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V20 Envision
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010, CSA Z94.3
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms