Check Availability
  • JACKSON SAFETY 

    Smith & Wesson® Equalizer Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 3UYD6
  • Mfr. Model # 21299
Smith & Wesson® Equalizer Scratch-Resistant Safety Glasses, Amber Lens Color Safety Glasses,Amber Safety Glasses,Amber Safety Glasses,Amber Safety Glasses,Amber Safety Glasses,Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® Equalizer™ Safety Glasses offer protection in a premium option in style, quality, and comfort. Red frames feature sport-grip temples to help reduce slippage. Amber, dual lenses offer wraparound protection blocking 99.9% of UV (UVA/UVB/UVC) rays. Meet high impact level for ANSI Z87.1+ personal eye protection standards. Comes with a microfiber carry pouch that doubles as a cleaning cloth.
Show More Close
 

Technical Specifications

Item # 3UYD6
Mfr. Model # 21299
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Smith & Wesson(R) Equalizer
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Red
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Red
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Microfiber Bag
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms