Check Availability
  • JACKSON SAFETY 

    Smith & Wesson® Equalizer Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 3UXN6
  • Mfr. Model # 21301
Smith & Wesson® Equalizer Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® Equalizer™ Safety Glasses offer protection in a premium option in style, quality, and comfort. Blue frames feature sport-grip temples to help reduce slippage. Blue mirror lenses offer wraparound protection blocking 99.9% of UV (UVA/UVB/UVC) rays. Meet high impact level for ANSI Z87.1+ personal eye protection standards. Comes with a microfiber carry pouch that doubles as a cleaning cloth.
Show More Close
 

Technical Specifications

Item # 3UXN6
Mfr. Model # 21301
UNSPSC #46181802
Catalog Page 1657
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Smith & Wesson(R) Equalizer
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Blue
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Microfiber Bag
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms