Check Availability
  • JACKSON SAFETY 

    Smith & Wesson® Caliber Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 4VMX8
  • Mfr. Model # 23008
Smith & Wesson® Caliber Anti-Fog, Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® Caliber Safety Glasses provide all-day comfort and protection. Minimal black frames with a 7 base curve, hold indoor/outdoor lenses for continual moving inside to outside tasks. Scratch-resistant glasses have anti-fog coating. Hinge stops help prevent lens damage. Soft touch rubber temples and ergonomic rubber nose pad with built-in airflow holes adjust to fit the shape of any nose. Glasses provide 99.9% UVA / UVB / UVC protection and meet both ANSI Z87.1+ standards for high impact.
Show More Close
 

Technical Specifications

Item # 4VMX8
Mfr. Model # 23008
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin China *
Item Safety Glasses
Series Smith & Wesson(R) Caliber
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms