Check Availability
  • JACKSON SAFETY 

    Replacement Lens,Smoke,Anti-Fog

  • Item # 8RN61
  • Mfr. Model # 30708
Replacement Lens,Smoke,Anti-Fog Replacement Lens,Smoke,Anti-Fog Replacement Lens,Smoke,Anti-Fog
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RN61
Mfr. Model # 30708
UNSPSC #46181804
Shipping Weight 0.1 lbs
Country of Origin China *
Item Replacement Lens
Lens Color Smoke
Lens Coating Anti-Fog
Lens Material Polycarbonate
UV Protection 99.9%
For Use With X80 Monogoggle XTR
Standards ANSI Z87.1+
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms