Check Availability
  • JACKSON SAFETY 

    Jackson Safety V50 Calico Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 21A165
  • Mfr. Model # 25672
Jackson Safety V50 Calico Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY V50 Calico™ Safety Glasses feature a lightweight, wraparound design for added comfort and protection. Clear, impact-resistant, polycarbonate lenses provide 99.9% UV protection, and have a cushioned brow bar for additional comfort and ventilation. Anti-fog coating and fog shield provide extra fogging protection. "K" mark for superior anti-scratch performance. Temples can be interchanged with a head strap for a closer fit.
Show More Close
 

Technical Specifications

Item # 21A165
Mfr. Model # 25672
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series V50 Calico
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge, Interchangeable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Interchangeable Temples and Straps
Standards ANSI Z87.1+ 2010, CSA Z94.3-2007, EN 166-2001
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms